Motion
B9011.5
HSS Bright/ST BS 328 Straight Machine Reamer
Mi Item #10793762
MFR #B9011.5
Price$109.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HSS Bright/ST BS 328 Straight Machine Reamer
Mi Item #10793762
MFR #B9011.5

Mfr description
5986427 COUNTERSINK - 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.86/each

Specifications

Dimensions

  • Flute Length
    21 mm
  • Overall Length
    1.7322 in, 44 mm
  • Reamer Diameter
    0.0590 in, 1.50 mm
  • Shank Diameter
    0.0590 in, 1.50 mm

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright, Steam Tempered
  • Flute Type
    Left Hand Spiral
  • Material
    HSS-E
  • Number Of Flutes
    4
  • Reamer Diameter Tolerance
    H7
  • Reamer Type
    Machine Reamer
  • Series
    B901
  • Shank Type
    Cylindrical Shank
  • Specification
    BS 328
  • Spiral Direction
    Left Hand
  • Straight Or Spiral Flute
    Spiral Flute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)