Motion
G1298.0
Countersink - 90 ° Angle, 1 Flutes, 0.3150 in Shank Dia., High Speed Steel Material
Mi Item #10793952
MFR #G1298.0
Price$36.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 1 Flutes, 0.3150 in Shank Dia., High Speed Steel Material
Mi Item #10793952
MFR #G1298.0

Mfr description
5973330 SLOT DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.41/each

Specifications

Dimensions

  • Included Angle
    90 °
  • Overall Length
    1.9685 in, 50 mm
  • Shank Diameter
    0.3150 in

Details

  • Attachment Type
    Straight Shank
  • Centerline Angle
    90 °
  • Countersink Angle
    90 °
  • Countersink Finish Coating
    Bright
  • Countersink Material
    High Speed Steel
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    High Speed Steel
  • Number Of Flutes
    1
  • Series
    G129
  • Shank Material
    High Speed Steel
  • Shank Type
    Straight
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)