Motion
G13610.4
Countersink - 90 ° Angle, 3 Flutes, 0.4094 in Body Dia., 6 mm Shank Dia., High Speed Steel Material
Mi Item #10793963
MFR #G13610.4
Price$45.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 3 Flutes, 0.4094 in Body Dia., 6 mm Shank Dia., High Speed Steel Material
Mi Item #10793963
MFR #G13610.4

Mfr description
5973360 SLOT DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.63/each

Specifications

Dimensions

  • Body Diameter
    0.4094 in
  • Cut Diameter Range
    0.0984 to 0.4094 in, 2.50 to 10.40 mm
  • Drill Bit Diameter
    0.0984 in, 2.50 mm
  • Head Diameter
    0.0984 to 0.4094 in, 2.50 to 10.40 mm
  • Included Angle
    90 °
  • Maximum Cutting Diameter
    0.4094 in
  • Maximum Hole Diameter
    0.4094 in, 10.40 mm
  • Min Cutting Diameter
    0.0984 in
  • Minimum Hole Diameter
    0.0984 in, 2.50 mm
  • Overall Length
    1.9685 in, 50 mm
  • Pilot Or Drill Tip Diameter
    0.0984 in, 2.50 mm
  • Shank Diameter
    6 mm
  • Tip Nose Diameter
    0.0984 in, 2.50 mm
  • Trade Size
    0.4094 in, 10.40 mm

Details

  • Attachment Type
    Straight Shank
  • Centerline Angle
    90 °
  • Countersink Angle
    90 °
  • Countersink Finish Coating
    Bright
  • Countersink Material
    High Speed Steel
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    High Speed Steel
  • Number Of Flutes
    3
  • Series
    G136
  • Shank Material
    High Speed Steel
  • Shank Type
    Straight
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)