Motion
G13616.5
Countersink - 90 ° Angle, 3 Flutes, 16.50 mm Body Dia., 10 mm Shank Dia., High Speed Steel Material
Mi Item #10793968
MFR #G13616.5
Price$90.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 3 Flutes, 16.50 mm Body Dia., 10 mm Shank Dia., High Speed Steel Material
Mi Item #10793968
MFR #G13616.5

Mfr description
5973371 SLOT DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.35/each

Specifications

Dimensions

  • Body Diameter
    16.50 mm
  • Cut Diameter Range
    0.1260 to 0.6496 in, 3.20 to 16.50 mm
  • Drill Bit Diameter
    0.1260 in, 3.20 mm
  • Head Diameter
    0.1260 to 0.6496 in, 3.20 to 16.50 mm
  • Included Angle
    90 °
  • Maximum Cutting Diameter
    0.6496 in
  • Maximum Hole Diameter
    0.6496 in, 16.50 mm
  • Min Cutting Diameter
    0.1260 in
  • Minimum Hole Diameter
    0.1260 in, 3.20 mm
  • Overall Length
    2.3622 in, 60 mm
  • Pilot Or Drill Tip Diameter
    0.1260 in, 3.20 mm
  • Shank Diameter
    10 mm
  • Tip Nose Diameter
    0.1260 in, 3.20 mm
  • Trade Size
    0.6496 in, 16.50 mm

Details

  • Attachment Type
    Straight Shank
  • Centerline Angle
    90 °
  • Countersink Angle
    90 °
  • Countersink Finish Coating
    Bright
  • Countersink Material
    High Speed Steel
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    High Speed Steel
  • Number Of Flutes
    3
  • Series
    G136
  • Shank Material
    High Speed Steel
  • Shank Type
    Straight
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)