Motion
G50631.0
Countersink - 90 ° Angle, 3 Flutes, 1.2205 in Body Dia., 0.4724 in Shank Dia., High Speed Steel Material
Mi Item #10794070
MFR #G50631.0
Price$484.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 3 Flutes, 1.2205 in Body Dia., 0.4724 in Shank Dia., High Speed Steel Material
Mi Item #10794070
MFR #G50631.0

Mfr description
7147800 SLOT DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.50/each

Specifications

Dimensions

  • Body Diameter
    1.2205 in
  • Cut Diameter Range
    0.1654 to 1.2205 in, 4.20 to 31 mm
  • Drill Bit Diameter
    0.1654 in, 4.20 mm
  • Head Diameter
    0.1654 to 1.2205 in, 4.20 to 31 mm
  • Included Angle
    90 °
  • Maximum Cutting Diameter
    1.2205 in
  • Maximum Hole Diameter
    1.2205 in, 31 mm
  • Min Cutting Diameter
    0.1654 in
  • Minimum Hole Diameter
    0.1654 in, 4.20 mm
  • Overall Length
    2.7953 in, 71 mm
  • Pilot Or Drill Tip Diameter
    0.1654 in, 4.20 mm
  • Shank Diameter
    0.4724 in
  • Tip Nose Diameter
    0.1654 in, 4.20 mm
  • Trade Size
    1.2205 in, 31 mm

Details

  • Centerline Angle
    90 °
  • Countersink Angle
    90 °
  • Countersink Finish Coating
    TiAlN
  • Countersink Material
    High Speed Steel
  • Finish Coating
    TiAlN
  • Material
    High Speed Steel
  • Material Grade
    High Speed Steel
  • Number Of Flutes
    3
  • Series
    G506
  • Shank Material
    High Speed Steel
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)