1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION TWIST DRILL
C1231/2
0.5000 in Mill Diameter, 2 Flutes, 26 mm Length of Cut
MI ITEM #
10794180
MFR #
C1231/2
List Price
$96.36
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
PRECISION TWIST DRILL C1231/2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION TWIST DRILL
C1231/2
0.5000 in Mill Diameter, 2 Flutes, 26 mm Length of Cut
MI ITEM #
10794180
MFR #
C1231/2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$96.36
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
5984314 END MILL
Specifications
Mill Diameter
0.5000 in
Length of Cut
26 mm
Number Of Flutes
2
Shank Diameter
12 mm
Helix Angle
30 °
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought