Motion
S223HA1/4XR.030

PRECISION TWIST DRILL
S223HA1/4XR.030

Corner Radiu End Mill - S223HA Series, Carbide Material, 0.2500 in Mill Diameter, 0.6250 in Length of Cut, 2.5000 in Overall Length
Mi Item #10796241
MFR #S223HA1/4XR.030
Price$60.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION TWIST DRILL
S223HA1/4XR.030

Corner Radiu End Mill - S223HA Series, Carbide Material, 0.2500 in Mill Diameter, 0.6250 in Length of Cut, 2.5000 in Overall Length
Mi Item #10796241
MFR #S223HA1/4XR.030

Mfr description
7648680 CORNER RADIUS END MILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.55/each

Specifications

Dimensions

  • Corner Radius  
    0.0300 in
  • Length of Cut  
    0.6250 in
  • Mill Diameter  
    0.2500 in
  • Overall Length
    2.5000 in
  • Shank Diameter  
    0.2500 in

Details

  • End Type
    Corner Radius
  • Finish Coating
    AlTiN
  • Flute Type
    Unequal Helix
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    S223HA
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)