Motion
S223HB1/8XR.015

PRECISION TWIST DRILL
S223HB1/8XR.015

Corner Radiu End Mill - S223HB Series, Carbide Material, 0.1250 in Mill Diameter, 0.3750 in Length of Cut, 1.5000 in Overall Length
Mi Item #10796264
MFR #S223HB1/8XR.015
Price$43.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION TWIST DRILL
S223HB1/8XR.015

Corner Radiu End Mill - S223HB Series, Carbide Material, 0.1250 in Mill Diameter, 0.3750 in Length of Cut, 1.5000 in Overall Length
Mi Item #10796264
MFR #S223HB1/8XR.015

Mfr description
7648697 CORNER RADIUS END MILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.08/each

Specifications

Dimensions

  • Corner Radius  
    0.0150 in
  • Length of Cut  
    0.3750 in
  • Mill Diameter  
    0.1250 in
  • Overall Length
    1.5000 in
  • Shank Diameter  
    0.1250 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • End Type
    Corner Radius
  • Extended Reach
    No
  • Finish Coating
    AlTiN
  • Flute Direction
    Right Hand
  • Flute Type
    Unequal Helix
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    S223HB
  • Shank Type
    Weldon Flat
  • Single Or Double End
    Single End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)