Motion
S248HA3/4XR.030

PRECISION TWIST DRILL
S248HA3/4XR.030

Corner Radiu End Mill - 0.7500 in Mill Diameter, 1.5000 in Length of Cut, 4.0000 in Overall Length
Mi Item #10796447
MFR #S248HA3/4XR.030
Price$425.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION TWIST DRILL
S248HA3/4XR.030

Corner Radiu End Mill - 0.7500 in Mill Diameter, 1.5000 in Length of Cut, 4.0000 in Overall Length
Mi Item #10796447
MFR #S248HA3/4XR.030

Mfr description
7648923 FINISHING END MILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.41/each

Specifications

Dimensions

  • Corner Radius  
    0.0300 in
  • Length of Cut  
    1.5000 in
  • Mill Diameter  
    0.7500 in
  • Overall Length
    4.0000 in
  • Shank Diameter  
    0.7500 in

Details

  • End Type
    Corner Radius
  • Finish Coating
    AlTiN
  • Flute Type
    Unequal Helix
  • Material
    Carbide
  • Number Of Flutes  
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)