Motion
S248HB7/16XR.045

PRECISION TWIST DRILL
S248HB7/16XR.045

Corner Radiu End Mill - S248HB Series, Carbide Material, 0.4375 in Mill Diameter, 0.6250 in Length of Cut, 2.5000 in Overall Length
Mi Item #10796476
MFR #S248HB7/16XR.045
Price$107.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION TWIST DRILL
S248HB7/16XR.045

Corner Radiu End Mill - S248HB Series, Carbide Material, 0.4375 in Mill Diameter, 0.6250 in Length of Cut, 2.5000 in Overall Length
Mi Item #10796476
MFR #S248HB7/16XR.045

Mfr description
7648932 BALL-NOSED END MILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.26/each

Specifications

Dimensions

  • Corner Radius  
    0.0450 in
  • Length of Cut  
    0.6250 in
  • Mill Diameter  
    0.4375 in
  • Overall Length
    2.5000 in
  • Shank Diameter  
    0.4375 in

Details

  • End Type
    Corner Radius
  • Finish Coating
    AlTiN
  • Flute Type
    Unequal Helix
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    5
  • Series
    S248HB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)