Motion
HR-2-1/2-XB-SS

SMITH BEARING COMPANY
HR-2-1/2-XB-SS

Crowned Cam Follower - 2.5000 in Roller Dia, 1.50 mm Roller Width, 1.2500 in Stud Dia, 2-1/4 in Stud Length, Stainless Steel Material
MI ITEM #10796560
MFR #HR-2-1/2-XB-SS
Your Price$678.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMITH BEARING COMPANY
HR-2-1/2-XB-SS

Crowned Cam Follower - 2.5000 in Roller Dia, 1.50 mm Roller Width, 1.2500 in Stud Dia, 2-1/4 in Stud Length, Stainless Steel Material
MI ITEM #10796560
MFR #HR-2-1/2-XB-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$678.78/each(List $814.54)

Overview

Mfr description
HR-2-1/2-XB-SS NEEDLE BEARING CAM FOLLOW

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Stud Length
  • Hex Size
    1/2 in
  • Radial Static Load Capacity
    19800 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text