Motion
406902-0110

DANFOSS AIRFLEX
406902-0110

Airflex CB Series Kits and Spare Parts Drum Hub
MI ITEM #10797742
MFR #406902-0110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
406902-0110

Airflex CB Series Kits and Spare Parts Drum Hub
MI ITEM #10797742
MFR #406902-0110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
406902-0110 DRUM HUB
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Series
    CB Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    406902-0110
  • Weight
    22.00 lb
  • Product Material
    Gray Cast Iron
  • Length
    8.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought