Motion
E013M12X1.5
Spiral Point Tap - E013 Series, High Speed Cobalt Powder Metal Material, Steam Tempered Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M
Mi Item #10798234
MFR #E013M12X1.5
Price$146.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - E013 Series, High Speed Cobalt Powder Metal Material, Steam Tempered Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M
Mi Item #10798234
MFR #E013M12X1.5

Mfr description
5973518 M MACHINE TAP, EXTRA LONG STRAIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.35/each

Specifications

Dimensions

  • Overall Length
    89 mm
  • Shank Diameter
    9 mm
  • Thread Length  
    16 mm
  • Thread Size
    12 mm

Details

  • Chamfer
    Semi-Bottoming
  • Class of Fit
    6H
  • Finish Coating
    Steam Tempered
  • Material
    High Speed Cobalt Powder Metal
  • Number Of Flutes  
    3
  • Series
    E013
  • Tap Style
    Spiral Flute 45°
  • Tap Type
    General Purpose
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    6H
  • Thread Standard
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)