Motion
E0214-40
Spiral Point Tap - E021 Series, HSS-E Material, Steam Oxide Finish/Coating, Plug Chamfer, 3 Flutes, UNC
Mi Item #10798255
MFR #E0214-40
Price$75.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - E021 Series, HSS-E Material, Steam Oxide Finish/Coating, Plug Chamfer, 3 Flutes, UNC
Mi Item #10798255
MFR #E0214-40

Mfr description
5974331 M MACHINE TAP, EXTRA LONG SPIRAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.17/each

Specifications

Dimensions

  • Overall Length
    48 mm
  • Shank Diameter
    0.1240 in, 3.15 mm
  • Thread Length  
    14 mm
  • Thread Size
    4 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    2B
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Steam Oxide
  • Material
    HSS-E
  • Material Application
    General Purpose
  • Number Of Flutes  
    3
  • Series
    E021
  • Tap Style
    Spiral Point
  • Tap Type
    General Purpose
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    2B
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)