Motion
E0313/4
Spiral Point Tap - E031 Series, 3.5 to 5 Chamfer, 4 Flutes, UNF
Mi Item #10798283
MFR #E0313/4
Price$221.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - E031 Series, 3.5 to 5 Chamfer, 4 Flutes, UNF
Mi Item #10798283
MFR #E0313/4

Mfr description
5973813 EGM MACHINE TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.12/each

Specifications

Dimensions

  • Overall Length
    4.4094 in, 112 mm
  • Shank Diameter
    0.5511 in, 14 mm
  • Thread Length  
    1.1417 in | 29 mm
  • Thread Size
    0.7500 in

Details

  • Chamfer
    3.5 to 5
  • Number Of Flutes  
    4
  • Series
    E031
  • Tap Style
    Spiral Point
  • Tap Type
    Tap Spiral Point
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)