Motion
E0317/8
Spiral Point Tap - E031 Series, HSS-E Material, Steam Oxide Finish/Coating, Plug Chamfer, 4 Flutes, UNF
Mi Item #10798288
MFR #E0317/8
Price$336.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - E031 Series, HSS-E Material, Steam Oxide Finish/Coating, Plug Chamfer, 4 Flutes, UNF
Mi Item #10798288
MFR #E0317/8

Mfr description
5973831 EGM MACHINE TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.94/each

Specifications

Dimensions

  • Overall Length
    118 mm
  • Shank Diameter
    0.6300 in, 16 mm
  • Thread Length  
    29 mm
  • Thread Size
    22.22 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    2B
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Steam Oxide
  • Material
    HSS-E
  • Material Application
    General Purpose
  • Number Of Flutes  
    4
  • Series
    E031
  • Tap Style
    Spiral Point
  • Tap Type
    General Purpose
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    2B
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)