Motion
E0333/4
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Surface Finish/Coating
Mi Item #10798295
MFR #E0333/4
Price$268.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Surface Finish/Coating
Mi Item #10798295
MFR #E0333/4

Mfr description
5973926 EGM MACHINE TAP SPIRAL FLUTE 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.51/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Overall Length
    4.4094 in, 112 mm
  • Shank Diameter
    0.5512 in, 14 mm
  • Square Length
    11 mm
  • Thread Length
    1.1417 in; 29.00 mm

Details

  • Finish Coating
    Surface
  • Flute Type
    Spiral Flute
  • Material
    High Speed Cobalt Powder Metal
  • Material Grade
    High Speed Cobalt Powder Metal
  • Thread Limit/Fit  
    B2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)