Motion
E0337/16
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Surface Finish/Coating
Mi Item #10798298
MFR #E0337/16
Price$137.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Surface Finish/Coating
Mi Item #10798298
MFR #E0337/16

Mfr description
5973946 ISO TAP-DRILL SET (2 PIECE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.94/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Overall Length
    3.3465 in, 85 mm
  • Shank Diameter
    0.3150 in, 8 mm
  • Square Length
    6.20 mm
  • Thread Length
    0.7480 in; 19.00 mm

Details

  • Finish Coating
    Surface
  • Flute Type
    Spiral Flute
  • Material
    High Speed Cobalt Powder Metal
  • Material Grade
    High Speed Cobalt Powder Metal
  • Thread Limit/Fit  
    B2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)