Motion
E5333/8BLUE
Spiral Flute Tap - BSW Series, High Speed Steel Material, Bright (uncoated) Finish/Coating
Mi Item #10798363
MFR #E5333/8BLUE
Price$68.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - BSW Series, High Speed Steel Material, Bright (uncoated) Finish/Coating
Mi Item #10798363
MFR #E5333/8BLUE

Mfr description
5976510 MF MACHINE TAP SPIRAL POINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.33/each

Specifications

Dimensions

  • Helix Angle
    40 °
  • Overall Length
    3.1496 in, 80 mm
  • Shank Diameter
    0.3937 in, 10 mm
  • Square Length
    8 mm
  • Thread Length
    0.7087 in; 18.00 mm

Details

  • Finish Coating
    Bright (uncoated)
  • Flute Type
    Spiral Flute
  • Material
    High Speed Steel
  • Material Grade
    High Speed Steel
  • Series
    BSW
  • Thread Limit/Fit  
    Medium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)