Motion
E5347/16
Spiral Point Tap - E534 Series, HSS Material, Steam Oxide Finish/Coating, Plug Chamfer, 3 Flutes, BSW
Mi Item #10798376
MFR #E5347/16
Price$82.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - E534 Series, HSS Material, Steam Oxide Finish/Coating, Plug Chamfer, 3 Flutes, BSW
Mi Item #10798376
MFR #E5347/16

Mfr description
5976566 UNC MACHINE TAP SPIRAL POINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.54/each

Specifications

Dimensions

  • Overall Length
    85 mm
  • Shank Diameter
    0.3150 in, 8 mm
  • Thread Length  
    19 mm
  • Thread Size
    0.4375 in

Details

  • Chamfer
    Plug
  • Class of Fit
    Medium
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Steam Oxide
  • Material
    HSS
  • Material Application
    Alloy Steel
  • Number Of Flutes  
    3
  • Series
    E534
  • Tap Style
    Spiral Point
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    Medium
  • Thread Standard
    BSW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)