Motion
E0257/16
Spiral Point Tap - E025 Series, HSS-E Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, UNC
Mi Item #10798619
MFR #E0257/16
Price$47.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - E025 Series, HSS-E Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, UNC
Mi Item #10798619
MFR #E0257/16

Mfr description
5974060 M HAND TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.52/each

Specifications

Dimensions

  • Overall Length
    3.1563 in, 80.17 mm
  • Shank Diameter
    0.3230 in, 8.20 mm
  • Thread Length  
    23 mm
  • Thread Size
    11.11 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    3B
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Bright
  • Material
    HSS-E
  • Material Application
    Aluminum, Copper, Steel
  • Number Of Flutes  
    3
  • Series
    E025
  • Tap Style
    Spiral Point
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    3B
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)