Specifications
Dimensions
- Overall Length2.3750 in, 60.33 mm
- Shank Diameter0.1940 in, 4.92 mm
- Thread Length0.4303 in | 10.93 mm
Details
- Chamfer3.5 to 5
- Number Of Flutes2
- Tap StyleSpiral Point
- Tap TypeTap Spiral Point
- Thread StandardUNC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)