Motion
0581360
Spiral Point Tap - E026 Series, HSS-E-PM Material, Steam Oxide Finish/Coating, Plug Chamfer, UNC
Mi Item #10798637
MFR #0581360
Price$20.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - E026 Series, HSS-E-PM Material, Steam Oxide Finish/Coating, Plug Chamfer, UNC
Mi Item #10798637
MFR #0581360

Mfr description
5974173 UNC MACHINE TAP SPIRAL POINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.92/each

Specifications

Dimensions

  • Shank Diameter
    0.3180 in, 8.08 mm
  • Thread Length  
    15.09 mm
  • Thread Size
    7.94 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    3B
  • Finish Coating
    Steam Oxide
  • Material
    HSS-E-PM
  • Material Application
    General Purpose
  • Series
    E026
  • Tap Style
    Spiral Point
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    3B
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)