Motion
E0266-32
Spiral Point Tap - E026 Series, HSS-E Material, Steam Oxide Finish/Coating, Plug Chamfer, 2 Flutes, UNC
Mi Item #10798641
MFR #E0266-32
Price$22.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - E026 Series, HSS-E Material, Steam Oxide Finish/Coating, Plug Chamfer, 2 Flutes, UNC
Mi Item #10798641
MFR #E0266-32

Mfr description
5974184 M HAND TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.32/each

Specifications

Dimensions

  • Overall Length
    2.0000 in, 50.80 mm
  • Shank Diameter
    0.1410 in, 3.58 mm
  • Thread Length  
    6.63 mm
  • Thread Size
    6 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    3B
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Steam Oxide
  • Material
    HSS-E
  • Material Application
    General Purpose
  • Number Of Flutes  
    2
  • Series
    E026
  • Tap Style
    Spiral Point
  • Tap Type
    General Purpose
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    3B
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)