Motion
E0276-32
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Bright (uncoated) Finish/Coating
Mi Item #10798651
MFR #E0276-32
Price$40.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Bright (uncoated) Finish/Coating
Mi Item #10798651
MFR #E0276-32

Mfr description
5974013 M HAND TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.78/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Overall Length
    1.9996 in, 50.79 mm
  • Shank Diameter
    0.1410 in, 3.58 mm
  • Square Length
    2.79 mm
  • Thread Length
    0.2610 in; 6.63 mm

Details

  • Finish Coating
    Bright (uncoated)
  • Flute Type
    Spiral Flute
  • Material
    High Speed Cobalt Powder Metal
  • Material Grade
    High Speed Cobalt Powder Metal
  • Thread Limit/Fit  
    B3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)