Motion
E0361/23FL
Spiral Point Tap - E036 Series, HSS-E-PM Material, Steam Oxide Finish/Coating, Plug Chamfer, 3 Flutes, UNF
Mi Item #10798686
MFR #E0361/23FL
Price$55.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - E036 Series, HSS-E-PM Material, Steam Oxide Finish/Coating, Plug Chamfer, 3 Flutes, UNF
Mi Item #10798686
MFR #E0361/23FL

Mfr description
5974577 MF HAND TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.88/each

Specifications

Dimensions

  • Overall Length
    3.3750 in, 85.73 mm
  • Shank Diameter
    0.3670 in
  • Thread Length  
    23 mm
  • Thread Size
    12.70 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    3B
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Steam Oxide
  • Material
    HSS-E-PM
  • Material Application
    General Purpose
  • Number Of Flutes  
    3
  • Series
    E036
  • Tap Style
    Spiral Point
  • Tap Type
    General Purpose
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    3B
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)