Motion
E06110-24NO2
Hand Tap - E061 Series, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798726
MFR #E06110-24NO2
Price$12.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E061 Series, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798726
MFR #E06110-24NO2

Mfr description
5974330 MF HAND TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.02/each

Specifications

Dimensions

  • Overall Length
    2.3750 in
  • Shank Diameter
    0.1940 in
  • Table Length
    0.2500 in | 6.35 mm
  • Table Width
    0.1519 in | 3.86 mm
  • Tap Size Compatibility
    #10 - 24
  • Tapping Depth
    0.7874 in | 20 mm
  • Thread Length  
    20 mm

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    E061
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)