Motion
E0615/8NO2
Hand Tap - E061 Series, 5/8 in - 18 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798736
MFR #E0615/8NO2
Price$63.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E061 Series, 5/8 in - 18 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798736
MFR #E0615/8NO2

Mfr description
5974280 MF HAND TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.48/each

Specifications

Dimensions

  • Overall Length
    3.8125 in
  • Shank Diameter
    0.4799 in
  • Table Length
    0.5625 in | 14.29 mm
  • Table Width
    0.3598 in | 9.14 mm
  • Tap Size Compatibility
    5/8 in - 18
  • Tapping Depth
    0.9842 in | 25 mm
  • Thread Length  
    25 mm
  • Thread Size
    5/8 in - 18

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    E061
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)