Motion
E0615/8NO3
Hand Tap - E061NO3(UNC) Series, 5/8 - 11 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #10798737
MFR #E0615/8NO3
Price$63.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E061NO3(UNC) Series, 5/8 - 11 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #10798737
MFR #E0615/8NO3

Mfr description
5974282 MF HAND TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.48/each

Specifications

Dimensions

  • Shank Diameter
    0.4800 in
  • Tapping Depth
    1.5000 in
  • Thread Size
    5/8 - 11

Details

  • Chamfer
    Semi-Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    E061NO3(UNC)
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)