Motion
E0616-32NO2
Hand Tap - E061 Series, 3 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798739
MFR #E0616-32NO2
Price$11.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E061 Series, 3 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798739
MFR #E0616-32NO2

Mfr description
5974288 MF HAND TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.06/each

Specifications

Dimensions

  • Overall Length
    2.0000 in
  • Shank Diameter
    0.1410 in
  • Table Length
    0.1874 in | 4.76 mm
  • Table Width
    0.1098 in | 2.76 mm
  • Tap Size Compatibility
    #6 - 32
  • Tapping Depth
    0.5118 in | 13 mm
  • Thread Length  
    13 mm

Details

  • Chamfer
    Plug
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    E061
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    2B
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)