Motion
E0617/16NO2
Hand Tap - E061 Series, 7/16 in - 14 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798740
MFR #E0617/16NO2
Price$29.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E061 Series, 7/16 in - 14 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798740
MFR #E0617/16NO2

Mfr description
5974300 MF HAND TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.85/each

Specifications

Dimensions

  • Overall Length
    3.1563 in
  • Shank Diameter
    0.3230 in
  • Table Width
    0.2420 in | 6.15 mm
  • Tap Size Compatibility
    7/16 in - 14
  • Tapping Depth
    0.9055 in | 23 mm
  • Thread Length  
    23 mm
  • Thread Size
    7/16 in - 14

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    E061
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    3B
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)