Motion
E0711.1/4NO3
Hand Tap - E071 Series, 1-1/4 in - 12 Thread Size, 6 Flutes, UNF Thread Standard, High Speed Steel Material, Bright Finish
MI ITEM #10798753
MFR #E0711.1/4NO3
Price$352.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E071 Series, 1-1/4 in - 12 Thread Size, 6 Flutes, UNF Thread Standard, High Speed Steel Material, Bright Finish
MI ITEM #10798753
MFR #E0711.1/4NO3

Mfr description
5974604 UNC HAND TAP STRAIGHT FLUTE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.24/each

Specifications

Dimensions

  • Overall Length
    5.7500 in
  • Shank Diameter
    1.0210 in
  • Table Length
    1.0000 in | 25.40 mm
  • Table Width
    0.7649 | 19.43 mm
  • Tap Size Compatibility
    1-1/4 in - 12
  • Tapping Depth
    1.6338 in | 41.50 mm
  • Thread Length  
    41.50 mm
  • Thread Size
    1-1/4 in - 12

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    6
  • Series
    E071
  • Thread Limit/Fit  
    3B
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)