Motion
E0711.1/8NO2
Hand Tap - E071 Series, 1-1/8 in - 12 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #10798755
MFR #E0711.1/8NO2
Price$283.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E071 Series, 1-1/8 in - 12 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #10798755
MFR #E0711.1/8NO2

Mfr description
5974623 UNC HAND TAP STRAIGHT FLUTE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.30/each

Specifications

Dimensions

  • Overall Length
    5.4375 in
  • Shank Diameter
    0.8950 in
  • Table Length
    0.8750 in | 22.23 mm
  • Table Width
    0.6710 in | 17.04 mm
  • Tap Size Compatibility
    1-1/8 in - 12
  • Tapping Depth
    1.3976 in | 35.50 mm
  • Thread Length  
    35.50 mm
  • Thread Size
    1-1/8 in - 12

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    E071
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)