Motion
E0711X14NO3
Hand Tap - E071 Series, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798771
MFR #E0711X14NO3
Price$163.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E071 Series, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798771
MFR #E0711X14NO3

Mfr description
5974059 UNF HAND TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.62/each

Specifications

Dimensions

  • Overall Length
    5.1250 in
  • Shank Diameter
    0.8000 in
  • Table Length
    0.8125 in | 20.64 mm
  • Table Width
    0.6000 in | 15.24 mm
  • Tapping Depth
    1.3976 in | 35.50 mm
  • Thread Length  
    35.50 mm

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    E071
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)