Motion
E0717/8NO1
Hand Tap - E071 Series, 7/8 in - 14 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #10798784
MFR #E0717/8NO1
Price$122.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E071 Series, 7/8 in - 14 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #10798784
MFR #E0717/8NO1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$122.72/each

Specifications

Dimensions

  • Overall Length
    4.6875 in
  • Shank Diameter
    0.6970 in
  • Table Length
    0.7500 in | 19.05 mm
  • Table Width
    0.5230 in | 13.28 mm
  • Tap Size Compatibility
    7/8 in - 14
  • Tapping Depth
    1.1614 in | 29.50 mm
  • Thread Length  
    29.50 mm
  • Thread Size
    7/8 in - 14

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    E071
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    3B
  • Thread Standard
    UNF

Overview

Mfr description
5974182 BSW HAND TAP STRAIGHT FLUTE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought