Motion
E0717/8NO2
Hand Tap - E071 Series, 7/8 in Thread Size, 4 Flutes, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798785
MFR #E0717/8NO2
Price$122.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E071 Series, 7/8 in Thread Size, 4 Flutes, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798785
MFR #E0717/8NO2

Mfr description
5974185 BSW HAND TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.72/each

Specifications

Dimensions

  • Overall Length
    4.6875 in
  • Shank Diameter
    0.6968 in
  • Table Length
    0.7500 in | 19.05 mm
  • Table Width
    0.1291 in | 13.28 mm
  • Tap Size Compatibility
    7/8 in
  • Tapping Depth
    1.1614 in | 29.50 mm
  • Thread Length  
    29.50 mm
  • Thread Size
    7/8 in

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    E071
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)