Motion
E0719/16NO1
Hand Tap - 9/16 in - 18 Thread Size, 4 Flutes, UNF Thread Standard, High Speed Steel Material, Bright Finish
Mi Item #10798788
MFR #E0719/16NO1
Price$52.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 9/16 in - 18 Thread Size, 4 Flutes, UNF Thread Standard, High Speed Steel Material, Bright Finish
Mi Item #10798788
MFR #E0719/16NO1

Mfr description
5974217 BSW HAND TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.42/each

Specifications

Dimensions

  • Overall Length
    3.5938 in
  • Tap Size Compatibility
    9/16 in - 18
  • Thread Length  
    25 mm
  • Thread Size
    9/16 in - 18

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)