Motion
E0719/16NO3
Hand Tap - E071 Series, 9/16 in - 18 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #10798790
MFR #E0719/16NO3
Price$52.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E071 Series, 9/16 in - 18 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #10798790
MFR #E0719/16NO3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.42/each

Specifications

Dimensions

  • Overall Length
    3.5938 in
  • Shank Diameter
    0.4290 in
  • Table Length
    0.5000 in | 12.70 mm
  • Table Width
    0.3220 in | 8.18 mm
  • Tap Size Compatibility
    9/16 in - 18
  • Tapping Depth
    0.9842 in | 25 mm
  • Thread Length  
    25 mm
  • Thread Size
    9/16 in - 18

Details

  • Chamfer
    Semi-Bottoming
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    E071
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    3B
  • Thread Standard
    UNF

Overview

Mfr description
5974224 BSW HAND TAP STRAIGHT FLUTE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought