Motion
E100M16NO8
Hand Tap - E100 Series, M16 x 2 Thread Size, 4 Flutes, Metric Coarse Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798842
MFR #E100M16NO8
Price$227.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E100 Series, M16 x 2 Thread Size, 4 Flutes, Metric Coarse Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798842
MFR #E100M16NO8

Mfr description
5974640 M MACHINE TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.25/each

Specifications

Dimensions

  • Overall Length
    80 mm
  • Shank Diameter
    12 mm
  • Table Width
    0.3540 in | 9 mm
  • Tapping Depth
    0.9842 in | 25 mm
  • Thread Length  
    25 mm
  • Thread Size
    M16 x 2

Details

  • Chamfer
    Plug, Second, Taper
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    E100
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H6
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)