Motion
E100M18NO8
Hand Tap - E100 Series, M18 x 2.5 Thread Size, 4 Flutes, Metric Coarse Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798844
MFR #E100M18NO8
Price$326.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E100 Series, M18 x 2.5 Thread Size, 4 Flutes, Metric Coarse Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798844
MFR #E100M18NO8

Mfr description
5974660 M MACHINE TAP STRAIGHT FLUTE, WH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.91/each

Specifications

Dimensions

  • Overall Length
    95 mm
  • Shank Diameter
    14 mm
  • Table Width
    0.4330 in | 11 mm
  • Tapping Depth
    1.2598 in | 32 mm
  • Thread Length  
    32 mm
  • Thread Size
    M18 x 2.5

Details

  • Chamfer
    Plug, Second, Taper
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    E100
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H6
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)