Motion
E100M36NO8
Hand Tap - E100 Series, M36 x 4 Thread Size, 4 Flutes, Metric Coarse Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798864
MFR #E100M36NO8
Price$1,171.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E100 Series, M36 x 4 Thread Size, 4 Flutes, Metric Coarse Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798864
MFR #E100M36NO8

Mfr description
5974526 M MACHINE TAP, INTERRUPTED THREA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,171.73/each

Specifications

Dimensions

  • Overall Length
    150 mm
  • Shank Diameter
    28 mm
  • Table Width
    0.8660 in | 22 mm
  • Tapping Depth
    2.2047 in | 56 mm
  • Thread Length  
    56 mm
  • Thread Size
    M36 x 4

Details

  • Chamfer
    Plug, Second, Taper
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    E100
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H6
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)