Motion
E100M4NO8
Hand Tap - E100 Series, M4 x 0.70 Thread Size, 3 Flutes, Metric Coarse Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798876
MFR #E100M4NO8
Price$70.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E100 Series, M4 x 0.70 Thread Size, 3 Flutes, Metric Coarse Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798876
MFR #E100M4NO8

Mfr description
5974552 UNF MACHINE TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.75/each

Specifications

Dimensions

  • Overall Length
    45 mm
  • Shank Diameter
    4.50 mm
  • Table Width
    0.1338 in | 3.40 mm
  • Tapping Depth
    0.4724 in | 12 mm
  • Thread Length  
    12 mm
  • Thread Size
    M4 x 0.70

Details

  • Chamfer
    Plug, Second, Taper
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    E100
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H6
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)