Motion
E101M12NO8
Hand Tap - 101 Series, M12 x 1.75 Thread Size, 4 Flutes, Metric Thread Standard, High Speed Steel Material, Bright Finish
Mi Item #10798892
MFR #E101M12NO8
Price$275.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 101 Series, M12 x 1.75 Thread Size, 4 Flutes, Metric Thread Standard, High Speed Steel Material, Bright Finish
Mi Item #10798892
MFR #E101M12NO8

Mfr description
5974778 M MACHINE TAP SPIRAL FLUTE 40 DE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.58/each

Specifications

Dimensions

  • Overall Length
    75 mm
  • Tap Size Compatibility
    M12
  • Thread Length  
    25 mm
  • Thread Size
    M12 x 1.75

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    101
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)