Motion
E102M14NO8
Hand Tap - E102 Series, M14 x 2 Thread Size, 3 Flutes, Metric Coarse Thread Standard, Right Hand Direction, HSS-E Material, Steam Tempered Finish
MI ITEM #10798907
MFR #E102M14NO8
Price$320.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E102 Series, M14 x 2 Thread Size, 3 Flutes, Metric Coarse Thread Standard, Right Hand Direction, HSS-E Material, Steam Tempered Finish
MI ITEM #10798907
MFR #E102M14NO8

Mfr description
5974824 M MACHINE TAP SPIRAL FLUTE 40 DE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.88/each

Specifications

Dimensions

  • Overall Length
    80 mm
  • Shank Diameter
    11 mm
  • Table Width
    0.3543 in | 9 mm
  • Tapping Depth
    0.9842 in | 25 mm
  • Thread Length  
    25 mm
  • Thread Size
    M14 x 2

Details

  • Chamfer
    Plug, Second, Taper
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Steam Tempered
  • Material
    HSS-E
  • Number Of Flutes  
    3
  • Series
    E102
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    6HX
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)