Motion
E102M8NO8
Hand Tap - M8 x 1.25 Thread Size, 3 Flutes, Metric Thread Standard, HSS-E Material
Mi Item #10798918
MFR #E102M8NO8
Price$157.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - M8 x 1.25 Thread Size, 3 Flutes, Metric Thread Standard, HSS-E Material
Mi Item #10798918
MFR #E102M8NO8

Mfr description
5974882 M MACHINE TAP SPIRAL POINT, BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.79/each

Specifications

Dimensions

  • Overall Length
    63 mm
  • Tap Size Compatibility
    M8
  • Thread Length  
    19 mm
  • Thread Size
    M8 x 1.25

Details

  • Material
    HSS-E
  • Number Of Flutes  
    3
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)