Motion
E105M15X1.0NO3

PRECISION TWIST DRILL
E105M15X1.0NO3

Hand Tap - E105 Series, M15 x 1 Thread Size, 4 Flutes, Metric Fine Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798941
MFR #E105M15X1.0NO3
Price$144.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION TWIST DRILL
E105M15X1.0NO3

Hand Tap - E105 Series, M15 x 1 Thread Size, 4 Flutes, Metric Fine Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798941
MFR #E105M15X1.0NO3

Mfr description
5974989 MF MACHINE TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.20/each

Specifications

Dimensions

  • Overall Length
    70 mm
  • Shank Diameter
    12 mm
  • Table Width
    0.3540 in | 9 mm
  • Tapping Depth
    0.6299 in | 16 mm
  • Thread Length  
    16 mm
  • Thread Size
    M15 x 1

Details

  • Chamfer
    Semi-Bottoming
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    E105
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H6
  • Thread Standard
    Metric Fine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)