Motion
E105M27X1.5NO9

PRECISION TWIST DRILL
E105M27X1.5NO9

Hand Tap - E105 Series, M27 x 1.5 Thread Size, 4 Flutes, Metric Fine Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798975
MFR #E105M27X1.5NO9
Price$423.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION TWIST DRILL
E105M27X1.5NO9

Hand Tap - E105 Series, M27 x 1.5 Thread Size, 4 Flutes, Metric Fine Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10798975
MFR #E105M27X1.5NO9

Mfr description
5974892 M MACHINE TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.54/each

Specifications

Dimensions

  • Overall Length
    90 mm
  • Shank Diameter
    20 mm
  • Table Width
    0.6300 in | 16 mm
  • Tapping Depth
    0.8661 in | 22 mm
  • Thread Length  
    22 mm
  • Thread Size
    M27 x 1.5

Details

  • Chamfer
    Plug, Second
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    E105
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H6
  • Thread Standard
    Metric Fine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)