Motion
E105M27X2.0NO9

PRECISION TWIST DRILL
E105M27X2.0NO9

Hand Tap - 105 Series, M27 x 3 Thread Size, 4 Flutes, Metric Fine Thread Standard, High Speed Steel Material, Bright Finish
Mi Item #10798977
MFR #E105M27X2.0NO9
Price$423.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION TWIST DRILL
E105M27X2.0NO9

Hand Tap - 105 Series, M27 x 3 Thread Size, 4 Flutes, Metric Fine Thread Standard, High Speed Steel Material, Bright Finish
Mi Item #10798977
MFR #E105M27X2.0NO9

Mfr description
5974902 M MACHINE TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.54/each

Specifications

Dimensions

  • Overall Length
    90 mm
  • Tap Size Compatibility
    M27
  • Thread Length  
    22 mm
  • Thread Size
    M27 x 3

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    105
  • Thread Standard
    Metric Fine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)