Motion
E1083/4NO8
Hand Tap - E108 Series, 3/4 in - 10 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10799058
MFR #E1083/4NO8
Price$544.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E108 Series, 3/4 in - 10 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10799058
MFR #E1083/4NO8

Mfr description
5975515 M MACHINE TAP SPIRAL FLUTE 45 DE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.34/each

Specifications

Dimensions

  • Overall Length
    95 mm
  • Shank Diameter
    14 mm
  • Table Width
    0.4330 in | 11 mm
  • Tap Size Compatibility
    3/4 in - 10
  • Tapping Depth
    1.3385 in | 34 mm
  • Thread Length  
    34 mm
  • Thread Size
    3/4 in - 10

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    E108
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)