Motion
E1115-44NO9
Hand Tap - E111 Series, 3 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #10799094
MFR #E1115-44NO9
Price$79.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E111 Series, 3 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #10799094
MFR #E1115-44NO9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.29/each

Specifications

Dimensions

  • Overall Length
    45 mm
  • Shank Diameter
    4 mm
  • Table Width
    0.1181 in | 3 mm
  • Tap Size Compatibility
    #5 - 44
  • Tapping Depth
    0.5118 in | 13 mm
  • Thread Length  
    13 mm

Details

  • Chamfer
    Plug, Second
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    E111
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    2B
  • Thread Standard
    UNF

Overview

Mfr description
5975598 MF MACHINE TAP STRAIGHT FLUTE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought